• USA Home
  • 432989 - Poly(dimethylsiloxane), hydroxy terminated

EMAIL THIS PAGE TO A FRIEND
432989 Aldrich

Poly(dimethylsiloxane), hydroxy terminated

viscosity 2550-3570 cSt 

Synonym: PDMS

Purchase

Properties

Related Categories Bioelectronics, Homopolymers, Hydroxy (OH) Terminated PDMS, Materials Science, Micro/NanoElectronics,
impurities   <2 ppm residual acid
refractive index   n20/D 1.4058
viscosity   2550-3570 cSt
density   0.94 g/mL at 25 °C
storage temp.   2-8°C

Description

Packaging

100, 500 mL in poly bottle

Physical form

Dihydroxy functional reactive silicone fluid.

Application

Textile and paper coatings.

Features and Benefits

Imparts water repellency and softness to paper and textiles.

Price and Availability

Safety & Documentation

Safety Information

Personal Protective Equipment 
RIDADR 
NONH for all modes of transport
WGK Germany 
1
RTECS 
VW3157812
Flash Point(F) 
>235.4 °F
Flash Point(C) 
>113 °C
Protocols & Articles

Articles

Kit for PDMS Surface Modification

Aldrich Materials Science, in collaboration with Clemson University and the Pennsylvania State University, has developed a Surface Modification Kit, which allows for durable hydrophilization of vario...
Keywords: Materials Science, Solvents

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?