• USA Home
  • 436747 - Amberjet® 4200 chloride form

EMAIL THIS PAGE TO A FRIEND
436747 Aldrich

Amberjet® 4200 chloride form

chloride form

Synonym: Poly(styrene-co-divinylbenzene), quaternary amine functionality, chloride form

Purchase

Properties

Related Categories Amberlite, Amberlite Strong Anion Exchangers, Analytical/Chromatography, Anion, Anion Exchange Media,
limit   60 °C max. temp.
impurities   50%
matrix   styrene-divinylbenzene (gel)
matrix active group   quaternary ammonium functional group
particle size   600-800 μm
capacity   ≥1.30 meq/mL by wetted bed volume

Description

Application

Strongly basic (type I) anion exchange resin for water demineralization; useful for removal of iron and zinc from hydrochloric acid, and recovery of silver from photographic effluents.

Amberjet 4200 chloride form may be used in separation medium for TLC, paper chromatography and LPLC.

Packaging

250 g in poly bottle

General description

Amberjet 4200 chloride form is a strongly basic polystyrene gel resin. It is suitable for removing hexafluoroarsenate from water.

Legal Information

Amberjet is a registered trademark of The Dow Chemical Company or an affiliated company of Dow

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3
Protocols & Articles

Articles

Selection Guide for Polymeric Resins in Chromatography & Purification

Sigma-Aldrich carries a vast array of resins, from leading manufacturers; such as, Dow Chemical, Rohm & Haas, Mitsubishi, and Lanxess. Our product line includes adsorbent, ion-exchange (anion / catio...
Keywords: Adsorption, Antibiotics, Detergents, Fermentation, Filtration, Hormones, Ion Exchange, Pharmaceutical, Purification, Separation

Peer-Reviewed Papers
15

References

Set your institution to view full text papers.
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?