• USA Home
  • 442380 - Poly(styrene-co-maleic anhydride), cumene terminated

EMAIL THIS PAGE TO A FRIEND
442380 Aldrich

Poly(styrene-co-maleic anhydride), cumene terminated

average Mn ~1,600 by GPC

Synonym: Poly(styrene-co-maleic anhydride), maleated copolymer, maleated polymer, maleic copolymer

Purchase

Properties

Related Categories Hydrophobic Polymers, Materials Science, Polymer Science, Polymers, Styrene copolymers,
mol wt   average Mn ~1,600 by GPC
acid number   465‑495 mg KOH/g
transition temp   Tg 154 °C
solubility   ketones, ethers and alkali: soluble

Description

General description

~1.3:1 mole ratio of styrene:maleic anhydride

Packaging

250 g in poly bottle

Application

Leveling aids in films, embrittling/anti-resoil agents in shampoos, pigment dispersants, paper sizing and aqueous grinding fluids.

Features and Benefits

Low solution viscosity and high functionality.

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?