444766 Aldrich

Dimethyl sulfoxide-d6

"100%", 99.96 atom % D

DOWNLOAD MSDS (PDF)

Synonym: (Methyl sulfoxide)-d6, DMSO-d6, Hexadeuterodimethyl sulfoxide

Properties

Related Categories Aldrich 100% NMR Solvents for High Resolution, Alphabetical Listings, D, Dimethyl sulfoxide-d6, High Resolution NMR,
vapor pressure   0.42 mmHg ( 20 °C)
isotopic purity   99.96 atom % D
autoignition temp.   573 °F
expl. lim.   42 %
packaging   pk of 10 × 0.75 mL
refractive index   n20/D 1.476(lit.)
bp   189 °C(lit.)
density   1.190 g/mL at 25 °C(lit.)
mass shift   M+6

Description

Packaging

1 pkg in ampule

Price and Availability

Request a Quote for this
Stable Isotope Product


Isotec Stable IsotopesRequest Stable Isotope product pricing
and availablity.






Customers Also Viewed

Dimethyl sulfoxide-d<SUB>6</SUB>

"100%", 99.96 atom % D

Dimethyl sulfoxide-d<SUB>6</SUB>

"100%", 99.96 atom % D

Dimethyl sulfoxide-d<SUB>6</SUB>

"100%", 99.96 atom % D

Dimethyl sulfoxide-d<SUB>6</SUB>

99.9 atom % D

Dimethyl sulfoxide-d<SUB>6</SUB>

99.9 atom % D

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?