• USA Home
  • 464260 - Poly(2-ethyl-1,3-hexanediol sebacate), bis(2-ethylhexyl) terminated

EMAIL THIS PAGE TO A FRIEND
464260 Aldrich

Poly(2-ethyl-1,3-hexanediol sebacate), bis(2-ethylhexyl) terminated

average Mn ~800

Purchase

Properties

Related Categories Esters, Hydrophobic Polymers, Materials Science, Polymer Science, Polymers More...
mol wt   average Mn ~800
refractive index   n20/D 1.458(lit.)
viscosity   52 cSt(38 °C)(lit.)
transition temp   pour point <−60 °F
density   0.948 g/mL at 25 °C(lit.)

Description

Application

Polymeric thickener in dielectric heat transfer fluids. Viscosity builder for high performance fluids, lubricants and greases.

Price and Availability


Webinar: Recent Developments in RAFT Agents
Safety & Documentation

Safety Information

Personal Protective Equipment 
WGK Germany 
3
Flash Point(F) 
>235.4 °F
Flash Point(C) 
>113 °C

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?