• USA Home
  • 470635 - 4-Benzyloxybenzyl alcohol, polymer-bound

EMAIL THIS PAGE TO A FRIEND
470635 Aldrich

4-Benzyloxybenzyl alcohol, polymer-bound

100-200 mesh, extent of labeling: 0.5-1.0 mmol/g OH loading, 1 % cross-linked with divinylbenzene

Synonym: p-Alkoxybenzyl alcohol, polymer-bound, Wang resin, [4-(Hydroxymethyl)phenoxymethyl]polystyrene

Purchase

Properties

Related Categories Chemical Synthesis, Solid Supported Synthesis, Specialty Synthesis, Wang Resins
crosslinking   1 % cross-linked with divinylbenzene
extent of labeling   0.5-1.0 mmol/g OH loading
particle size   100-200 mesh
storage temp.   −20°C

Description

Packaging

5 g in glass bottle

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?