• USA Home
  • 482153 - Poly(dimethylsiloxane-co-diphenylsiloxane), dihydroxy terminated

EMAIL THIS PAGE TO A FRIEND
482153 Aldrich

Poly(dimethylsiloxane-co-diphenylsiloxane), dihydroxy terminated

Purchase

Description

General description

95:5 mole ratio of dimethlsiloxane:diphenylsiloxane

Packaging

25 mL in poly bottle

Price and Availability

Safety & Documentation

Safety Information

Personal Protective Equipment 
RIDADR 
NONH for all modes of transport
WGK Germany 
3
Flash Point(F) 
>235.4 °F
Flash Point(C) 
>113 °C
Protocols & Articles

Articles

Kit for PDMS Surface Modification

Aldrich Materials Science, in collaboration with Clemson University and the Pennsylvania State University, has developed a Surface Modification Kit, which allows for durable hydrophilization of vario...
Keywords: Materials Science, Solvents

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?