• USA Home
  • 547530 - StratoSpheres PL-NCO (Isocyanate) resin

EMAIL THIS PAGE TO A FRIEND
547530 Aldrich

StratoSpheres PL-NCO (Isocyanate) resin

150-300 μm, extent of labeling: ≥1.5 mmol/g loading, 1 % cross-linked

Synonym: Isocyanate, polymer-bound, Methyl isocyanate bound to polystyrene

Purchase

Properties

Related Categories Chemical Synthesis, Solid Supported Synthesis, Specialty Synthesis, StratoSpheres
crosslinking   1 % cross-linked
extent of labeling   ≥1.5 mmol/g loading
particle size   150-300 μm

Description

Packaging

5 g in glass bottle

Legal Information

StratoSpheres is a trademark of Agilent Technologies, Inc.

Price and Availability


Cross-Coupling Guide
Safety & Documentation

Safety Information

RIDADR 
UN 3335
WGK Germany 
3
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?