• USA Home
  • 564907 - PEG-co-Merrifield resin

EMAIL THIS PAGE TO A FRIEND
564907 Aldrich

PEG-co-Merrifield resin

PEG (9), 100-200 mesh, extent of labeling: 0.8-1.5 mmol/g loading, 1 % cross-linked with divinylbenzene

Synonym: Poly(ethylene glycol)-co-Merrifield resin

Purchase

Properties

Related Categories Chemical Synthesis, PEG Resins, Solid Supported Synthesis, Specialty Synthesis
crosslinking   1 % cross-linked with divinylbenzene
extent of labeling   0.8-1.5 mmol/g loading
particle size   100-200 mesh

Description

Packaging

5, 25 g in glass bottle

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?