• USA Home
  • 566667 - Poly(pyromellitic dianhydride-alt-3,6-diaminoacridine hemisulfate)

EMAIL THIS PAGE TO A FRIEND
566667 Aldrich

Poly(pyromellitic dianhydride-alt-3,6-diaminoacridine hemisulfate)

Purchase

Properties

Related Categories Fluorescent Polymers, Materials Science, Organic and Printed Electronics, Photoluminescent Materials, Photonic and Optical Materials More...
mp   >400 °C (dec.)(lit.)
solubility   DMF: soluble
  DMSO: soluble
  NMP: soluble
  methanol: insoluble
absorption   λmax 283 nm

Description

Features and Benefits

Fluorescent dye-containing polyimide with good solubility characteristics.

Packaging

1 g in glass bottle

100 mg in glass bottle

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?