• USA Home
  • 567248 - JandaJel-1-(3-dimethylaminopropyl)-3-ethylcarbodiimide

EMAIL THIS PAGE TO A FRIEND
567248 Aldrich

JandaJel-1-(3-dimethylaminopropyl)-3-ethylcarbodiimide

50-100 mesh, extent of labeling: 1.5-2.0 mmol/g loading, 2 % cross-linked

Synonym: N-Ethyl-N′-(3-dimethylaminopropyl)carbodiimide on JandaJel

Purchase

Properties

Related Categories JandaJel, Chemical Synthesis, Solid Supported Synthesis, Specialty Synthesis
crosslinking   2 % cross-linked
extent of labeling   1.5-2.0 mmol/g loading
particle size   50-100 mesh

Description

Packaging

1, 5 g in glass bottle

Legal Information

JandaJel is a trademark of Sigma-Aldrich Co. LLC

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3
Protocols & Articles

Articles

JandaJels™

JandaJels are designed to create a “solvent-like organic microenvironment to catalyze organic reactions”.1 The flexible tetrahydrofuran-like cross-linker gives the JandaJels increased swelling and so...
Chemfiles Volume 5 Article 11
Keywords: Catalysis, Organic synthesis, Solid supported organic synthesis, Solvation

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?