• USA Home
  • 568880 - Poly[(methyl methacrylate)-co-(fluorescein O-methacrylate)]

EMAIL THIS PAGE TO A FRIEND
568880 Aldrich

Poly[(methyl methacrylate)-co-(fluorescein O-methacrylate)]

Synonym: Poly[(methylmethacrylate)-co-methacryloyloxyfluorescein]

Purchase

Properties

Related Categories Fluorescent Polymers, Materials Science, Organic and Printed Electronics, Photoluminescent Materials, Photonic and Optical Materials More...
transition temp   Tg (DSC) 148 °C (onset)
solubility   chloroform: soluble
  toluene: soluble
absorption   λmax 240 nm

Description

Application

Fluorescent polymer

General description

Chromophore monomer ~20 mol %.

Packaging

1 g in glass bottle

500 mg in glass bottle

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?