• USA Home
  • 570389 - Poly[(methyl methacrylate)-co-(9-H-carbazole-9-ethyl acrylate)]

EMAIL THIS PAGE TO A FRIEND
570389 Aldrich

Poly[(methyl methacrylate)-co-(9-H-carbazole-9-ethyl acrylate)]

Synonym: Poly[methyl methacrylate-co-2-(9-H-carbazol-9-yl)ethyl acrylate]

Purchase

Properties

Related Categories Materials Science, NLO Polymers, Non-Linear Optical (NLO) Materials, Organic and Printed Electronics, Photonic and Optical Materials More...
composition   9H-carbazole-9-ethylacrylate, ~25 mol %
transition temp   Tg (DSC) 87 °C (onset)
solubility   chloroform: soluble
  toluene: soluble
absorption   λmax 240 nm

Description

Application

NLO polymer

Packaging

1 g in glass bottle

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?