670723 Aldrich

1-Butyl-3-methylimidazolium hydrogen carbonate solution

~50% in methanol: water (2:3)

DOWNLOAD MSDS (PDF)

Synonym: 1-Butyl-3-methylimidazolium bicarbonate, 3-Butyl-1-methylimidazolium bicarbonate

Properties

Related Categories Chemical Synthesis, Imidazolium, Ionic Liquids, Specialty Synthesis
concentration   ~50% in methanol: water (2:3)
anion traces   bromide (Br-): ≤10 mg/kg
  chloride (Cl-): ≤200 mg/kg
  fluoride (F-): ≤100 mg/kg
  nitrate (NO3-): ≤10 mg/kg

Description

Packaging

10, 100 g in poly bottle

Application

CBILS: A Revolutionary Tool for ionic liquid synthesis

Price and Availability

Customers Also Viewed

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?