725498 Aldrich

Bis(methyl-η5−cyclopentadienyl)methoxymethylhafnium

packaged for use in deposition systems

DOWNLOAD MSDS (PDF)

Synonym: HfD-CO4

Properties

Related Categories 72: Hafnium, CVD and ALD Precursors Packaged for Deposition Systems, CVD and ALD Precursors by Metal, Hafnium, Materials Science,
form   liquid
color   yellow
bp   105 °C/0.3-0.4 mmHg(lit.)
density   1.63 g/mL±0.01 g/mL at 25 °C(lit.)

Description

Frequently Asked Questions

Live Chat and Frequently Asked Questions are available for this Product.

Application

Advanced precursor for atomic layer deposition of HfO2 thin films. Hafnium and zirconium oxides are leading candidates to replace silicion dioxide as the gate oxide in a variety of semiconductor and energy applications.1 Excellent properties of HfO2 and ZrO2 films make them especially attractive for gate oxide replacement and as potential insulating dielectrics for capacitive elements in memory devices such as DRAM.2

Features and Benefits

Compatible with a variety of oxidants in ALD growth processes across a wide temperature range exhibiting self limiting growth up to 400 °C. Precursor volatility and thermal stability properties enable easy materials transport from bubblers into conventional deposition tools.

General description

Atomic number of base material: 72 Hafnium

Packaging

10 g in ss cylinder

Packaged in stainless steel cylinders compatible with conventional deposition systems. Precursors may be used in liquid injection systems as dilute solutions and in combination with a variety of other sources to deposit mixed oxides.

Protocols & Applications

Precursors Packaged for Depositions Systems

Price and Availability

Customers Also Viewed

Bis(methyl-η<SUP>5</SUP>−cyclopentadienyl)dimethylhafnium

packaged for use in deposition systems

Bis(methyl-η<SUP>5</SUP>−cyclopentadienyl)methoxymethylzirconium

packaged for use in deposition systems

Tetrakis(dimethylamido)<WBR>hafnium(IV)

packaged for use in deposition systems

Tetrakis(ethylmethylamido)<WBR>hafnium(IV)

packaged for use in deposition systems

Trimethylaluminum

packaged for use in deposition systems

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?