EMAIL THIS PAGE TO A FRIEND
76241 Aldrich

Paraffin wax

pellets, white

Purchase

Properties

Related Categories Engineering Polymers, Materials Science, Polymer Science, Polymers, Waxes and Oils More...
form   pellets
ign. residue   ≤0.05%
color   white
mp   43-95 °C
transition temp   solidification point 50-52 °C

Price and Availability


Laboratory Gloves
Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
nwg
RTECS 
RV0350000
Flash Point(F) 
235.4 °F
Flash Point(C) 
113 °C

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?