• USA Home
  • 774146 - Poly(L-lactide), azide terminated

EMAIL THIS PAGE TO A FRIEND
774146 Aldrich

Poly(L-lactide), azide terminated

average Mn 5,000, PDI <1.2

Synonym: PLA-azide, PLLA azide, azidoPLA

Purchase

Properties

Related Categories 3D Printing Materials for Research and Development, Biodegradable Polymers, Biodegradeable Polymers for 3D Printing, End-group Functionalized Well-defined Poly(L-Lactide)s, Functionalized Polylactide (PLA),
optical activity   [α]22/D -225°, c = 0.5% in chloroform
mol wt   average Mn 5,000
mp   144-148 °C (decomposition)
PDI   <1.2
storage temp.   2-8°C

Description

Packaging

1 g in glass bottle

Application

Poly(L-lactide); PLLA; is a semi-crystalline biodegradable polymer used in drug delivery; the azide functionality is commonly utilized in copper mediated ligation. PLLA is soluble in toluene, THF, CHCl3, and CH2Cl2; insoluble in methanol; hexane and ether.

Price and Availability


3D Printing

The Future of Bioimaging
Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3
Protocols & Articles

Articles

3D Printing of Carbon Fiber-Reinforced Composites

3D printing is a type of additive manufacturing that can be used to rapidly fabricate components with highly customizable geometries, most typically using a layer-by-layer fabrication process. 3D pri...
Zhenyu Bo* (Ph.D Candidate at Northwestern University) and Jia Choi*, PhD, Product Manager


*Materials Science Product Management Team, MilliporeSigma, Milwaukee, WI.
Keywords: Deposition, Nanomaterials, Nanotubes

Biomaterials Tutorial

Biocompatible Polymers Biodegradable Polymers Crosslinkers Biocompatible Inorganic Materials Supramolecular Chemistry
Keywords: Agriculture, Antimicrobials, Biomaterials, Ceramics, Chromatography, Cosmetics, Degradations, Diffusion, Environmental, Genomics, Germination, Nanomaterials, Oxidations, Petrochemical, Pharmaceutical, Polymerization reactions, Proteomics, Reductions

Bioprinting for Tissue Engineering and Regenerative Medicine

Chi-Chun Pan,1,2 Arnaud Bruyas,1 Yunzhi Peter Yang1,3,4 Departments of 1Orthopedic Surgery, 2Mechanical Engineering, 3Materials Science and Engineering, and 4Bioengineering Stanford University, 300 P...
Chi-Chun Pan, Arnaud Bruyas, Yunzhi Peter Yang
Material Matters, 2016, 11.2
Keywords: Biomaterials, Cancer, Cell attachment, Clinical, Deposition, Growth factors, Pharmaceutical

Electrospun Nanofibers for Drug Delivery Systems

Sang Jin Lee*, James J. Yoo, and Anthony Atala Wake Forest Institute for Regenerative Medicine, Wake Forest School of Medicine Medical Center Boulevard, Winston-Salem, NC 27157, USA *Email: sjlee@wak...
Keywords: Adhesion, Adsorption, Antimicrobials, Antitumor agents, Clinical, Diffusion, Growth factors, Immobilization

Fabrication of Drug-loaded Microparticles Using Hydrogel Technology and Recent Innovation in Automation

Dr. Jinhyun Hannah Lee,1* John Garner,2 Sarah Skidmore2 1Departments of Biomedical Engineering Purdue University, West Lafayette, IN, USA 2Akina Inc., West Lafayette, IN, USA *Email: jhannahlee@purdu...
Dr. Jinhyun Hannah Lee, John Garner, Sarah Skidmore
Material Matters, 2016, 8.3, 88
Keywords: Adsorption, Centrifugation, Degradations, Diffusion, Evaporation, Filtration, Homogenization, Pharmaceutical, Reductions

Functional Biocompatible Polymers for Surface Modification

Presented by Dr. Donghun Koo at the Society for Biomaterials Annual Meeting in Denver, Colorado on April 16-19, 2014.
Keywords: Biomaterials, Click chemistry, Magnetic resonance imaging, Nanomaterials, Nuclear magnetic resonance spectroscopy, Polymerization reactions, Precipitation, Reductions

Poly(Glycerol Sebacate) in Tissue Engineering and Regenerative Medicine

Yadong Wang,1 Steven Lu,2 Peter Gabriele,2 Jeremy J. Harris2* 1Department of Bioengineering, University of Pittsburgh, Pittsburgh, PA 15261 USA 2Research and Development, The Secant Group, LLC, Telfo...
Yadong Wang, Steven Lu, Peter Gabriele, Jeremy J. Harris
Material Matters, 2016, 11.3
Keywords: Antimicrobials, Biomaterials, Building blocks, Cardiovascular, Clinical, Confocal microscopy, Degradations, Ligands, Metabolites, Microscopy, Oxidations, Pharmaceutical, Polymerization reactions, Positron Emission Tomography, Reversed-phase chromatography, Solvents, Titrations, transformation

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?