EMAIL THIS PAGE TO A FRIEND
83558 Aldrich

REM resin

extent of labeling: ~0.9 mmol/g loading

Synonym: 4-(Benzyloxy)benzyl acrylate, polymer-bound, Acrylate resin, Acryloyl Wang resin, Benzyl acrylate polymer-bound

Purchase

Properties

Related Categories Chemical Synthesis, Other Resins, Solid Supported Synthesis, Specialty Synthesis
extent of labeling   ~0.9 mmol/g loading
matrix   crosslinked with 1% DVB
particle size   100-300 mesh
storage temp.   2-8°C

Description

Other Notes

This resin allows the traceless synthesis of tertiary amines from secondary (or primary) amines. The resin can be regenerated; amine is coupled to the resin by Michael addition

Packaging

5 g in poly bottle

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Set your institution to view full text papers.
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?