• USA Home
  • 85402 - Silicone grease Bayer

EMAIL THIS PAGE TO A FRIEND
85402 Aldrich

Silicone grease Bayer

medium vacuum

Synonym: Baysilone®

Purchase

Properties

packaging   tube of 35 g

Description

Legal Information

Baysilone is a registered trademark of Bayer AG

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
1
Flash Point(F) 
>572 °F
Flash Point(C) 
>300 °C

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?