EMAIL THIS PAGE TO A FRIEND
85425 Aldrich

Silicone oil

viscosity ~60,000 mPa.s,   neat(25 °C)

Purchase

Properties

Related Categories Materials Science, Polymer Science, Polymers, Silicone oils, Silicones More...
vapor density   >1 (vs air)
vapor pressure   <5 mmHg ( 25 °C)
  5 mmHg ( 20 °C)
refractive index   n20/D 1.403(lit.)
  n20/D 1.406
viscosity   ~60,000 mPa.s, neat(25 °C)
bp   >140 °C/0.002 mmHg(lit.)
density   1 g/mL at 20 °C

Description

Packaging

250 mL in glass bottle

Price and Availability


Webinar: Recent Developments in RAFT Agents
Safety & Documentation

Safety Information

Personal Protective Equipment 
RIDADR 
NONH for all modes of transport
WGK Germany 
3
Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?