EMAIL THIS PAGE TO A FRIEND
86337 Aldrich

TentaGel HL-OH

extent of labeling: ~0.40 mmol/g loading

Synonym: O-(2-Hydroxyethyl)polyethylene glycol polymer-bound

Purchase

Properties

Related Categories Chemical Synthesis, Solid Supported Synthesis, Specialty Synthesis, TentaGel Resins
extent of labeling   ~0.40 mmol/g loading
particle size   ~110 μm
storage temp.   2-8°C

Description

Packaging

5 g in glass bottle

Legal Information

TentaGel is a trademark of Rapp Polymere GmbH

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles

Articles

Hydroxyalkylated Resins

Hydroxyalkylated resins are ideal for attaching carboxylic acids. Acylation of (hydroxymethyl)polystyrene provides a benzyl ester linkage cleaved by treatment with HF, trifluoromethanesulfonic acid (...
Chemfiles Volume 3 Article 4
Keywords: Acylations, Aminolysis, Coupling reactions, Reductions, Transesterifications

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?