| Related Categories | Alcan Packaging, Alcan Packaging Vials & Caps, Analytical/Chromatography, Labware, Manufacturer Browser, |
| material | borosilicate glass |
| description | USP Type I |
| feature | autoclavable |
| O.D. | 11 mm |
| capacity | 1.5 mL |
| diam. × H | 12 mm × 32 mm |
| color | clear |
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?