Synonym: filter papers
| Related Categories | Filtration Supplies, General, Labware, Manufacturer Browser, Paper Filters, |
| mfr. no. | Whatman Article No., 28414644 (US reference) |
| Whatman, 10347509 | |
| packaging | pack of 100 |
These filter papers are made from super-refined cellulose and have been specifically designed to have particular properties for each technical application. The applications range from the filtration of beverages to the purification of electroplating baths.
Grade Shark Skin: 8-12 μm
Creped, medium to slow filter paper. Resistant to weak acids and bases. Often used as a protective paper for filter press cloths, as well as in processing of cocoa butter and edible oils.
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Shark Skin is a registered trademark of GE Healthcare Companies
Whatman is a registered trademark of GE Healthcare
Customers Also Viewed
Shark Skin circles, 110 mm, 100/pk
circles, diam. 70 mm, pack of 100
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?