| Related Categories | Hypodermic Syringes, Labware, Micro-Mate Hypodermic Syringes, Syringes and Needles |
| feature | graduated 0.05 mL |
| tip style lock | |
| mfr. no. | Popper 5339 |
| capacity | 2 mL |
Micro-Mate® pressure control glass syringes are designed with large, chrome-plated thumb and finger rings that afford positive grip and permit one-hand filling, and accurate delivery and pipetting. Syringes have needle-lock Luer tip and interchangeable parts. Pressure control syringes are particularly useful for injecting viscous fluids or in any application that requires one-hand filling.
Because of the very close fit between the plunger and the barrel of the syringe, the slightest amount of dust or grit will scratch the smooth surfaces of the syringe. To prevent this both the plunger and barrel should be washed with a good detergent and dried with acetone prior to use. Store the clean dry syringe assembled, to prevent dust collecting on the plunger.
Micro-Mate is a registered trademark of Cadence Science
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?