| Related Categories | Eye Protection Equipment, Eyeshields, Labware, Manufacturer Browser, Safety Equipment, |
| availability | not available in EU |
| not available in EU | |
| lens size | 54 mm |
| color | black Frame |
| clear Lens |
54mm frame size
Designed to fit the most demanding worker, this rugged, lightweight eyewear provides all-day comfort and protection. Aviator-style metal frame with one-piece nosepad. Meets ANSI Z87.1-1989 and CSA-Z94.3-M92 requirements.
Orion is a registered trademark of Thermo Electron Corp.
Willson is a registered trademark of Willson Safety Products
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?