Z240524 Aldrich

Whatman® qualitative filter paper, Grade 4

circles, diam. 55 mm, pack of 100

DOWNLOAD MSDS (PDF)

Synonym: Whatman filter, Whatman filters, Whatman paper, filter paper, filter papers, paper filter

Properties

Related Categories Filtration Supplies, Labware, Manufacturer Browser, Paper Filters, Qualitative,
material   circles
mfr. no.   Whatman Article No., 28414010 (US reference)
  Whatman, 1004-055
packaging   pack of 100
limit   0.22 psi wet burst
  37 sec/100 mL speed (Herzberg)
diam.   55 mm
thickness   0.21 mm
ash   ≤0.06%
pore size   20-25 μm (Particle retention)
basis weight   92 g/m2

Description

General description

These cellulose filters are used in qualitative analytical techniques to determine and identify materials. Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.

Grade 4: 20-25 μm

Extremely fast filtering with excellent retention of coarse particles and gelatinous precipitates such as ferric hydroxide and aluminum hydroxide. Very useful as a rapid filter for routine clean-up of biological fluids or organic extracts during analysis. Used when high flow rates in air pollution monitoring are required and the collection of fine particles is not critical.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of GE Healthcare

Price and Availability

Customers Also Viewed

Whatman<SUP>®</SUP> qualitative filter paper, Grade 1

circles, diam. 55 mm, pack of 100

Whatman<SUP>®</SUP> qualitative filter paper, Grade 2

circles, diam. 55 mm, pack of 100

Whatman<SUP>®</SUP> qualitative filter paper, Grade 3

circles, diam. 55 mm, pack of 100

circles, diam. 42.5 mm, pack of 100

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?