Z258296 Aldrich

Whatman® glass microfiber filters, Grade GF/D

diam. 11.0 cm

DOWNLOAD MSDS (PDF)

Synonym: glass fiber filters, glass microfiber filters

Properties

Related Categories Filtration Supplies, Glass Fiber Filters, Labware, Manufacturer Browser, Whatman,
material   borosilicate glass
mfr. no.   Whatman Article No., 28418416 (US reference)
  Whatman, 1823-110
packaging   pkg of 25 ea
speed   41 sec/100 mL (Herzberg)
diam.   11.0 cm
thickness   0.67 mm
pore size   2.7 μm

Description

General description

For general-purpose filtrations, solvent filtrations, and as a prefilter to extend the life of membrane filters. High loading capacity and wet strength. Binderless. These filters combine fast flow rates with high loading capacities while retaining very fine particles. They are used flat and will withstand temperatures up to 500°C. Binderless.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of GE Healthcare

Price and Availability

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?