| Related Categories | Ace, Ace Viscometers, Labware, Manufacturer Browser, Tubes, |
| size | 400 |
| mfr. no. | Ace Glass 798849 |
| measuring range | 240-1200 cSt viscosity |
| constant | ~1.2 cSt/s |
Obtain kinematic viscosities using tubes designed for ASTM Method D445 and D2515. Viscosities can be measured with a precision of ±0.2% quickly and easily. Requires approximately 7mL of sample. Calibrated with a Certificate.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?