| Related Categories | Labware, Manufacturer Browser, Optiglass, Spectroscopy Supplies, Spectroscopy, UV, |
| material | PTFE cover |
| quartz | |
| mfr. no. | Starna™ 18/B/Q/10/UM |
| limit | 170-2,700 nm spectral range |
| H | 45 mm |
| W × D | 12.5 mm × 12.5 mm |
| layer thickness | 10 mm , self-masking, black walls |
Spectrally matched Spectrosil® for UV quartz cells for quality control and research applications. Cuvette cells have a fused body with optically polished quartz windows. Fit all standard spectrophotometer cell holders.
Starna is a trademark of Starna Cells Inc.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?