Z509809 Aldrich

Thermolyne® benchtop muffle furnace

AC input 240 V

DOWNLOAD MSDS (PDF)

Properties

Related Categories Barnstead Thermolyne, Barnstead Thermolyne Ovens, Heating, Labware, Manufacturer Browser,
feature   CE compliant
  CSA approved
  temp. range 100 ‑ 1100 °C
  temperature stability± 0.5 °C (at 1000 °C)
  temperature uniformity± 5.0 °C (at 1000 °C)
mfr. no.   Barnstead International FB1410M-33
chamber W × H × D   11.9 cm × 12.5 cm × 14.3 cm
overall W × H × D   25 cm × 37 cm × 40 cm
power consumption   1500 W

Description

General description

Ideal for ashing organic or inorganic samples, and ignition tests. Can be used for determination of volatile and suspended solids.
• Drop-down door convenient for loading and unloading
• Analog controls
• Display reads chamber temperature or set-point temperature
• Safety switch removes power from heating elements when door is open

Legal Information

Thermolyne is a registered trademark of Thermo Fisher Scientific, Inc.

Price and Availability

Customers Also Viewed

Carbolite<SUP>®</SUP> ELF chamber furnace

internal volume 14 L, AC input 230 V

Thermolyne<SUP>®</SUP> 21100 tube furnace

AC input 240 V

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?