Synonym: Whatman filter, Whatman filters, syringe filters
| Related Categories | Filtration Supplies, HPLC Sample Preparation, Labware, Manufacturer Browser, Syringeless Filters, |
| material | PVDF membrane |
| polypropylene housing | |
| sterility | non-sterile |
| feature | suggested use low protein binding |
| mfr. no. | Whatman Article No., 28421650 (US reference) |
| Whatman UN113UAQU | |
| capacity | 1-5 mL |
• Integral storage vial saves time and minimises laboratory waste
• Built-in prefilters means even difficult samples are quick and easy to prepare
UniPrep syringless filters are pre-assembled filtration devices for the filtration and storage od laboratory samples. These devices are quick and easy-to-use and feature a plunger, filter and vial in one unit.
The design incorporates a prefilter and a membrane into the tip of the plunger. When the filter plunger is pressed through the liquid placed in the test tube, positive pressure forces the filtrate up into the reservoir of the filter-lunger.
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Uniprep is a registered trademark of Whatman International Ltd.
Whatman is a registered trademark of GE Healthcare
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?