| Related Categories | 2mag, Labware, Magnetic Stirrers, Manufacturer Browser, Stirrers More... |
| feature | CE compliant |
| mfr. no. | 2mag, 30101 |
| limit | 120-1400 rpm speed |
| stirrer volume | 3000 mL |
Ultra flat, wear-free magnetic stirrer with 1 large stirring position, up to 3,000 mL stirring volume, also suitable for operation with aggressive media.
Price-optimized magnetic stirrer, 100% maintenance-free and wear-free by inductive 2mag-Magnetic-Drive concept for mixing of solutions, speed range from 120 up to 1,400 rpm, jerk-free stirring even at low speeds.
• Maintenance-free
• Economical
• SoftStar setting for reliable, jerk-free centering of stirring bar
• Clear digital display
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?