Z692301 Aldrich

Petri Dish

diam. × deep 50 mm × 20.4 mm

DOWNLOAD MSDS (PDF)

Properties

Related Categories Cell Culture Supplies, Culture Dishes, Labware More...
packaging   pkg of 500 ea
diam. × deep   50 mm × 20.4 mm

Description

General description

Sterile high quality, disposable petri dishes, aseptically manufactured in clear polystyrene to the highest standards. Suitable for all applications including bacteriological.

Price and Availability

Customers Also Viewed

Nunc<SUP>®</SUP> petri dishes

diam. × H 100 mm × 25 mm, surface area size 57 cm2, Deep Petri with stacking ring; non-vented, Lab-Tek® petri dish

Z692328Petri Dish

shallow 122, diam. 50 mm

Z692336Petri Dish

TV 101VR20, diam. 90 mm

Z692344Petri Dish

square, L × W 120 mm × 120 mm

Petri dishes, polystyrene

size 60 mm × 15 mm, beveled stacking rings

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?