• USA Home
  • AO1350001 - VIOLAMO centrifuge tube

EMAIL THIS PAGE TO A FRIEND
AO1350001 Aldrich

VIOLAMO centrifuge tube

capacity 15 mL

Purchase

Properties

material   high-density polyethylene screw cap (air-tight)
  polypropylene tube
feature   autoclavable 121 °C
  temp. limit -80 °C
O.D. × L   17 mm × 118 mm
capacity   15 mL

Description

General description

Seal Performance: Passed the leakage test using methanol under reduced pressure.

• High RCF: 20,000 x g
• DNase, RNase and DNA Free
• Low Endtoxine Level: <=0.25 EU/mL
• Low Cytotoxicity: Cytotoxic Index 50>100

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?