• USA Home
  • BR148205 - BRAND® funnel with internal fluting, PP

EMAIL THIS PAGE TO A FRIEND
BR148205 Aldrich

BRAND® funnel with internal fluting, PP

diam. 25 mm, stem diam. × L 4 mm × 39 mm

Synonym: Funnels

Purchase

Properties

Related Categories BRAND, BRAND Funnels, Labware, Manufacturer Browser
mfr. no.   BRAND, 148205
diam.   25 mm
stem diam. × L   4 mm × 39 mm

Description

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?