• USA Home
  • BR148210 - BRAND® funnel with internal fluting

EMAIL THIS PAGE TO A FRIEND
BR148210 Aldrich

BRAND® funnel with internal fluting

diam. 35 mm, stem diam. × L 5 mm × 38 mm

Synonym: Funnels

Purchase

Properties

Related Categories BRAND, BRAND Funnels, Labware, Manufacturer Browser
mfr. no.   BRAND, 148210
diam.   35 mm
stem diam. × L   5 mm × 38 mm

Description

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?