• USA Home
  • CLS63022L - Pyrex® Squibb separatory funnel, ST stopper, Rotaflo® stopcock

EMAIL THIS PAGE TO A FRIEND
CLS63022L Aldrich

Pyrex® Squibb separatory funnel, ST stopper, Rotaflo® stopcock

size 2,000 mL

Synonym: Corning® 6302

Purchase

Properties

Related Categories Corning, Corning Funnels, Corning Separatory Filters, Funnels, Labware,
plug size   GP-6
stopper size   38
mfr. no.   Corning, 6302-2L
L   492 mm
body diam.   152 mm
size   2,000 mL

Description

General description

Poly stopper also included. Stem O.D. is 10 mm.

Legal Information

Corning is a registered trademark of Corning, Inc.

PYREX is a registered trademark of Corning, Inc.

Rotaflo is a registered trademark of Corning, Inc.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?