Synonym: chemistry glassware kits
| Related Categories | Corning, Corning Chemistry Glassware Kits, Corning Glassware Kits, Glassware, Glassware Kits, |
| material | borosilicate glass (borosilicate glass code 7740) |
| sterility | non-sterile |
| packaging | case of 1 |
| pack of 1 | |
| mfr. no. | Corning, 6949G-2 |
| L × W × H | 343 mm × 256 mm × 130 mm |
The kit’s PYREX® components all use 19/22 Standard Taper joints for standardization. Note in particular the inclusion of a 250 mL flask with side tubulation, which is useful when performing steam distillations or experiments requiring an air bleed. This kit contains a three neck boiling flask to enable distillation while stirring and adding other compounds.
The kit utilizes ground-glass joints throughout and are supplied complete within a polyethylene case in which components are mounted in urethane foam.The overall size of the case is approximately 130 mm x 256 mm x 343 mm.
Kit Components:
1. Distilling column
2. West condenser
3. Separatory funnel, 125 mL
4. Bleed tube
5. Rubber thermometer holder
6. Thermometer adapter
7. Round-bottom flask, 100 mL
8. Round-bottom flask with septum-inlet, 250 mL
9. 3-way adapter, 3 ground-glass joints
10. Round-bottom flask, 50 mL
11. Vacuum adapter
12. Claisen adapter
13. Round-bottom flask, 25 mL
14. Pyrex® stopper (x2)
15. Three-neck round-bottom flask, 500 mL
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?