Synonym: Corning® 8060
| Related Categories | Corning, Corning Centrifuge Tubes, Corning Glass Centrifuge Tubes, Corning Tubes, Glass Centrifuge Tubes, |
| mfr. no. | Corning, 8060-5 |
| O.D. × L | 13 mm × 101 mm |
| capacity | 5.0 mL |
Formed from borosilicate glass. Stress that glass can withstand is greatly decreased by surface flaws such as scratches, chips, and cracks. Always use with correct sleeve or holder.
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?