• USA Home
  • GF03898390 - Tpe - 50% Leather Fiber Filled

EMAIL THIS PAGE TO A FRIEND
GF03898390 Aldrich

Tpe - 50% Leather Fiber Filled

(TPE - 50% leather fibre filled), film, thickness 1.2 mm, size 300 × 300 mm, black

Synonym: ET381250

Purchase

Properties

form   film
mfr. no.   Goodfellow, 038-983-90
size   300 × 300 mm
thickness   1.2 mm
color   black

Description

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?