• USA Home
  • GF11702450 - Vectra® A - 30% glass fiber reinforced

EMAIL THIS PAGE TO A FRIEND
GF11702450 Aldrich

Vectra® A - 30% glass fiber reinforced

Vectra® A - 30% GFR, rod, diam. 12 mm, L 500 mm, black

Synonym: ET367925

Purchase

Properties

form   rod
mfr. no.   Goodfellow, 117-024-50
L   500 mm
diam.   12 mm
color   black

Description

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Vectra is a registered trademark of Celanese Corporation

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?