• USA Home
  • GF30869545 - Tpe - 50% Leather Fiber Filled

EMAIL THIS PAGE TO A FRIEND
GF30869545 Aldrich

Tpe - 50% Leather Fiber Filled

(TPE - 50% leather fibre filled), lump, 5 mm max. lump size, weight 200 g, black

Synonym: ET386100

Purchase

Properties

mfr. no.   Goodfellow, 308-695-45
weight   200 g
color   black
max. lump size   5 mm

Description

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?