• USA Home
  • GF32608795 - Polyethylene - Low Density

EMAIL THIS PAGE TO A FRIEND
GF32608795 Aldrich

Polyethylene - Low Density

(LDPE), film, thickness 0.5 mm, size 150 × 150 mm, colorless

Synonym: ET311452

Purchase

Properties

form   film
mfr. no.   Goodfellow, 326-087-95
size   150 × 150 mm
thickness   0.5 mm
color   colorless

Description

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?