• USA Home
  • GF41970988 - Polyethersulfone

EMAIL THIS PAGE TO A FRIEND
GF41970988 Aldrich

Polyethersulfone

(PES), granule, 3 mm nominal granule size, weight 2000 g, black

Synonym: SU306300

Purchase

Properties

mfr. no.   Goodfellow, 419-709-88
weight   2000 g
color   black
nominal granule size   3 mm

Description

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?