• USA Home
  • GF45192359 - Polyphenylenesulfide - 40% Glass Fiber Reinforced

EMAIL THIS PAGE TO A FRIEND
GF45192359 Aldrich

Polyphenylenesulfide - 40% Glass Fiber Reinforced

(PPS - 40% GFR), sheet, thickness 7 mm, size 100 × 100 mm, black

Synonym: SU313065

Purchase

Properties

form   sheet
mfr. no.   Goodfellow, 451-923-59
size   100 × 100 mm
thickness   7 mm
color   black

Description

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?