• USA Home
  • GF58363937 - Vectra® A - 25% glass fiber reinforced

EMAIL THIS PAGE TO A FRIEND
GF58363937 Aldrich

Vectra® A - 25% glass fiber reinforced

Vectra® A - 25% GFR, rod, diam. 20 mm, L 200 mm, black

Synonym: ET377940

Purchase

Properties

form   rod
mfr. no.   Goodfellow, 583-639-37
L   200 mm
diam.   20 mm
color   black

Description

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Vectra is a registered trademark of Celanese Corporation

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?