EMAIL THIS PAGE TO A FRIEND
GF58529874 Aldrich

Polyimide

(PI), film, thickness 0.025 mm, size 100 × 100 mm, black

Synonym: IM301214

Purchase

Properties

form   film
mfr. no.   Goodfellow, 585-298-74
size   100 × 100 mm
thickness   0.025 mm
color   black

Description

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?