• USA Home
  • THS01127 - ThalesNano CatCart® catalyst cartridge system, 55 mm L

EMAIL THIS PAGE TO A FRIEND
THS01127 Aldrich

ThalesNano CatCart® catalyst cartridge system, 55 mm L

Raney copper

Purchase

Properties

Related Categories H-Cube 55mm cartridges, Hydrogenation, Labware More...
mfr. no.   Nanotechnologiai Rt.
diam.   4 mm

Description

General description

CatCarts are suitable for use only with Thalesnano H-Cube reactors.

Legal Information

CatCart is a registered trademark of ThalesNano Nanotechnology Inc.

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?