EMAIL THIS PAGE TO A FRIEND
W209406 Aldrich

Anise oil

FCC

Synonym: Anise seed oil, Illicium Verum Hook

Purchase

Properties

Related Categories A-B, Alphabetical Listings, Flavors and Fragrances More...
grade   Kosher
reg. compliance   FCC
optical activity   [α]20/D −1°, neat
origin   Spain origin
refractive index   n20/D 1.554(lit.)
bp   232 °C(lit.)
density   0.980 g/mL at 25 °C(lit.)
GMO content   GMO-free
food allergen   no known allergens

Description

Other Notes

Download our Flavors and Fragrances Catalog to view our entire product line.

Subscribe to our Newsletter to keep up to date on our latest Flavors and Fragrances offerings.

Price and Availability

Safety & Documentation

Safety Information

WGK Germany 
2
RTECS 
BZ4200000
Flash Point(F) 
199.4 °F
Flash Point(C) 
93 °C
Protocols & Articles

Articles

Understanding the Complexities of Kosher Ingredients

Introduction What is Kosher Product Considerations for Kosher Certification Kosher's Added Benefit to the Food Industry Sigma-Aldrich's Kosher Experience and Offering
Dr. Luke Grocholl1, Rabbi Gershon Segal

1Dr. Luke Grocholl, Quality Assurance Supervisor, Sigma-Aldrich Flavors & Fragrances
Keywords: Fermentation, Food & Beverage, Safety industry

Related Content

Flavors and Fragrances Quality and Regulatory

From a comprehensive vendor approval process, to the testing of raw material at receipt as well as when product is ready to be shipped; we prove our dedication to supply chain transparency, every day.
Keywords: Food Safety

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?