• USA Home
  • W232505 - Clove leaf oil, Indonesian

EMAIL THIS PAGE TO A FRIEND
W232505 Aldrich

Clove leaf oil, Indonesian

Synonym: Clove oil, Eugenia spp., Oil of cloves

Purchase

Properties

Related Categories Alphabetical Listings, C-D, Flavors and Fragrances More...
biological source   from Eugenia caryophyllata
grade   Kosher
optical activity   [α]20/D −1.0°, neat
origin   origin
refractive index   n20/D 1.532(lit.)
bp   251 °C(lit.)
density   1.037 g/mL at 25 °C

Description

Application

Spice and herbal blends, ketchup spice, red hot confections, oral care products, banana, cola flavors and tropical fruit nuances.

Biochem/physiol Actions

Odor: @ 1.0 %. Spicy, aromatic, woody, clove-like with a sharp and slightly smoky nuance.

Taste: @ 10 ppm. Spicy, aromatic, woody clove.

Essential oil used for its medicinal properties. Immunomodulator and anti-inflammatory.

Other Notes

Download our Flavors and Fragrances Catalog to view our entire product line.

Subscribe to our Newsletter to keep up to date on our latest Flavors and Fragrances offerings.

Price and Availability


New Product Offerings
Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
2
RTECS 
GF6900000
Flash Point(F) 
239 °F
Flash Point(C) 
115 °C
Protocols & Articles

Articles

Understanding the Complexities of Kosher Ingredients

Introduction What is Kosher Product Considerations for Kosher Certification Kosher's Added Benefit to the Food Industry Sigma-Aldrich's Kosher Experience and Offering
Dr. Luke Grocholl1, Rabbi Gershon Segal

1Dr. Luke Grocholl, Quality Assurance Supervisor, Sigma-Aldrich Flavors & Fragrances
Keywords: Fermentation, Food & Beverage, Safety industry

Related Content

Flavors and Fragrances Quality and Regulatory

From a comprehensive vendor approval process, to the testing of raw material at receipt as well as when product is ready to be shipped; we prove our dedication to supply chain transparency, every day.
Keywords: Allergens, Food Safety, Solvents

Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?